Page 1 of 2

Next

Compare
10B12H X 10MM 3MMX1.4MM KW 2SS MTO

COMPARE

10B12H X 10MM 3MMX1.4MM KW 2SS MTO

Description
10B12H X 10MM 3MMX1.4MM KW 2SS MTO SPRKT ; 10MM BORE 3MMX1.4MM KW 2SS

MARTIN SPROCKET & GR

Part # 10B12H X 10MM 3MMX1.4MM KW 2SS MTO

BDI # 24024686

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.415
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.708
Other Features: Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 61.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B12 10MM BORE NO KW/2SS

COMPARE

25B12 10MM BORE NO KW/2SS

Description
25B12 10MM BORE NO KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH

MARTIN SPROCKET & GR

Part # 25B12 10MM BORE NO KW/2SS

BDI # 21515794

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.966
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.083
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 24.536
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50B11H X 10MM 3X1.4MM KW MTO

COMPARE

50B11H X 10MM 3X1.4MM KW MTO

Description
50B11H X 10MM 3X1.4MM KW MTO SPKT ; SS: 10-24X3/16

MARTIN SPROCKET & GR

Part # 50B11H X 10MM 3X1.4MM KW MTO

BDI # 24090751

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.504
Pitch Diameter - Millimeter: 56.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
06B13SS 10MM

COMPARE

06B13SS 10MM

Description
06B13SS 10MM RLR CHAIN SPROCKET ; 13 TEETH 29MM HUB DIA SS

MARTIN SPROCKET & GR

Part # 06B13SS 10MM

BDI # 21551770

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.567
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 1.746
Other Features: Simplex Type
Pitch Diameter - Millimeter: 39.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B22 10MM

COMPARE

25B22 10MM

Description
25B22 10MM ROLLER CHAIN SPROCKET ; 1/4" PITCH 22 TEETH

MARTIN SPROCKET & GR

Part # 25B22 10MM

BDI # 22371677

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.757

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.889
Pitch Diameter - Millimeter: 44.628
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY