D10A50H X 100 MTO
Description
MARTIN SPROCKET & GR D10A50H X 100 MTO
Part # D10A50H X 100 MTO
BDI # 23952970
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
HD120C45Z X 3.937IN PER DWG A-39217-0
Description
HD120C45Z X 3.937IN PER DWG A-39217-0 ; POR CHAIN SPROCKET
Part # HD120C45Z X 3.937IN PER DWG A-39217-0
BDI # 25870224
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
DS100A17 100MM KW 2SS
Description
DS100A17 100MM KW 2SS SPROCKET ; 100MM BORE 17 TEETH STEEL
Part # DS100A17 100MM KW 2SS
BDI # 21536517
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore