60A44 X 4
Description
60A44 X 4 CHAIN SPROCKET ; 3/4P 44T NO HUB 4IN BORE
Part # 60A44 X 4
BDI # 25197016
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D160B26 4 KW 2SS
Description
D160B26 4 KW 2SS RLR CHAIN SPROCKET ; DBL STRAND 4IN BORE 2IN PITCH 26 TEETH
Part # D160B26 4 KW 2SS
BDI # 21854695
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
80BS28 X 4 KW 2SS MTO
Description
80BS28 X 4 KW 2SS MTO ROLLER CH SPROCKET ; 80 ANSI 28 TOOTH 4" BORE
Part # 80BS28 X 4 KW 2SS MTO
BDI # 23706918
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
D160C35 X 4IN KW SS MTO
Description
D160C35 X 4IN KW SS MTO SPROCKET ; C STYLE BORED TO SIZE 35T
Part # D160C35 X 4IN KW SS MTO
BDI # 24756193
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore