40A42 X 4.187
Description
40A42 X 4.187 SPROCKET ; 4.187" BORE 1/2" PITCH 42 TEETH
Part # 40A42 X 4.187
BDI # 21834766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore