Page 1 of 5

Next

Compare
160B24 4-7/16

COMPARE

160B24 4-7/16

Description
160B24 4-7/16 SPROCKET

MARTIN SPROCKET & GR

Part # 160B24 4-7/16

BDI # 21592493

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.392
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160C18 4-7/16 1-1/4 X 5/8KW 2SS

COMPARE

D160C18 4-7/16 1-1/4 X 5/8KW 2SS

Description
D160C18 4-7/16 1-1/4 X 5/8KW 2SS SPKT

MARTIN SPROCKET & GR

Part # D160C18 4-7/16 1-1/4 X 5/8KW 2SS

BDI # 24024601

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160B18 X 4-7/16 KW SS

COMPARE

H160B18 X 4-7/16 KW SS

Description
H160B18 X 4-7/16 KW SS CHAIN SPROCKET ; 12.542" OD X 2-3/4" LTB X 2" P STEEL

TSUBAKI

Part # H160B18 X 4-7/16 KW SS

BDI # 21524967

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160C60F X 4-7/16

COMPARE

160C60F X 4-7/16

Description
160C60F X 4-7/16 ; SPROCKET, DRIVE TYPE C 4-7/16"X60T

MARTIN SPROCKET & GR

Part # 160C60F X 4-7/16

BDI # 20516313

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140C48 X 4-7/16 1X1/2KW

COMPARE

140C48 X 4-7/16 1X1/2KW

Description
140C48 X 4-7/16 1X1/2KW ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140C48 X 4-7/16 1X1/2KW

BDI # 20453529

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.75
Pitch Diameter - Millimeter: 679.653
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY