60A30 X 4.502IN MTO
Description
60A30 X 4.502IN MTO ROLLER SPROCKET ; W/(4)11/32"HOL
Part # 60A30 X 4.502IN MTO
BDI # 23781714
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore