D120B19H X 4-3/5 KW 2SS MATHED IN PAIRS
Description
D120B19H X 4-3/5 KW 2SS MATHED IN PAIRS ; SPROCKET 4-3/5" BORE
Part # D120B19H X 4-3/5 KW 2SS MATHED IN PAIRS
BDI # 23074303
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore