240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT
Description
240B19 X 5IN 1-1/4X5/8KW 2SS SPKT ; (2) 3/4-10 UNC STD
Part # 240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT
BDI # 24948783
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Finished Bore
D240B19H X 5IN KW 2SS
Description
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240
Part # D240B19H X 5IN KW 2SS
BDI # 25163326
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Finished Bore
D120C45 X 5IN KW SS
Description
D120C45 X 5IN KW SS DOUBLE SPROCKET
Part # D120C45 X 5IN KW SS
BDI # 24105366
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
D160C45 X 5IN 1-1/4X5/8 KW 45-TH
Description
D160C45 X 5IN 1-1/4X5/8 KW 45-TH SPRKT ; DBL RLR 5"BORE STL
Part # D160C45 X 5IN 1-1/4X5/8 KW 45-TH
BDI # 24105281
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # HD160BS26F X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore