D160C45 X 5.006/5.009
Description
D160C45X5.006/5.009 DBL ROLLER SPROCKET ; C HUB 45T CHAIN #160
Part # D160C45 X 5.006/5.009
BDI # 24955480
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore