H08B25 X 14MM
Description
H08B25 X 14MM SPROCKET ; 14MM BORE DIA 25 TEETH
Part # 08B25
BDI # 21850595
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
35B24 14MM KW/2SS
Description
35B24 14MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B24 14MM KW/2SS
BDI # 21516076
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
RS40-1B17T-SS-H014N-J06D1M05-TK
Description
TSUBAKI RS40-1B17T-SS-H014N-J06D1M05-TK
Part # RS40-1B17T-SS-H014N-J06D1M05-TK
BDI # 23952872
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
06B16NI 14MM MTO
Description
06B16NI 14MM MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B16NI 14MM MTO
BDI # 21445023
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
2.11
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Finished Bore