Page 1 of 3

Next

Compare
RS35-1B13TQ-H15J

COMPARE

RS35-1B13TQ-H15J

Description
TSUBAKI RS35-1B13TQ-H15J

TSUBAKI

Part # RS35-1B13TQ-H15J

BDI # 24665009

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.567

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.746
Pitch Diameter - Millimeter: 39.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS35-1B16TQ-H15J

COMPARE

RS35-1B16TQ-H15J

Description
RS35-1B16TQ-H15T SPROCKET ; 16T 48.82MM PD 54MM OD

TSUBAKI

Part # RS35-1B16TQ-H15J

BDI # 24479188

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.922

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.11
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25BS19 15MM BORE W/ KW SS

COMPARE

25BS19 15MM BORE W/ KW SS

Description
25BS19 15MM BORE W/ KW SS RLR CHN SPRKT ; 15MM BORE DIA 19 TEETH

MARTIN SPROCKET & GR

Part # 25BS19 15MM BORE W/ KW SS

BDI # 21569499

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.519
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.648
Other Features: With Set Screw
Pitch Diameter - Millimeter: 38.583
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
05B14 X 15MM MTO

COMPARE

05B14 X 15MM MTO

Description
05B14 X 15MM MTO RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 05B14 X 15MM MTO

BDI # 26404523

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 1.415
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.543
Other Features: Simplex Type
Pitch Diameter - Millimeter: 35.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35B14 X 15MM 5MM KW SS

COMPARE

35B14 X 15MM 5MM KW SS

Description
35B14 X 15MM 5MM KW SS SPROCKET ; 35 ANSI 14 TEETH 15MM BORE

MARTIN SPROCKET & GR

Part # 35B14 X 15MM 5MM KW SS

BDI # 24581368

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.685
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.868
Other Features: With Set Screw
Pitch Diameter - Millimeter: 42.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY