60A60 X 6IN W/6 9/16 HOLE MTO
Description
60A60 X 6IN W/6 9/16 HOLE MTO SPROCKET
Part # 60A60 X 6IN W/6 9/16 HOLE MTO
BDI # 24941470
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
160C60 X 6IN 1-1/2KW 2SS
Description
160C60 X 6IN 1-1/2KW 2SS SPROCKET ; 160 ANSI 60 TEETH 6" BORE
Part # 160C60 X 6IN 1-1/2KW 2SS
BDI # 26397272
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore