60A42 6-1/8 PER DWG 69612
Description
60A42 6-1/8 PER DWG 69612 SPROCKET ; 3/4IN PITCH 42 TEETH STEEL
Part # 60A42 6-1/8 PER DWG 69612
BDI # 21536377
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore