Page 1 of 2

Next

Compare
35BS22 X 16MM 5MM KW SS

COMPARE

35BS22 X 16MM 5MM KW SS

Description
35BS22 X 16MM 5MM KW SS SPROCKET ; 35 ANSI 22 TEETH 16MM BORE

MARTIN SPROCKET & GR

Part # 35BS22 X 16MM 5MM KW SS

BDI # 24762351

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.833
Other Features: With Set Screw
Pitch Diameter - Millimeter: 66.93
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 16MM 5MM KW 2SS

COMPARE

H06B21 X 16MM 5MM KW 2SS

Description
H06B21 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B21 X 16MM 5MM KW 2SS

BDI # 21525001

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10B1416 2MM KW SS

COMPARE

10B1416 2MM KW SS

Description
10B1416 2MM KW SS SPROCKET

MARTIN SPROCKET & GR

Part # 10B1416 2MM KW SS

BDI # 21841718

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.809
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.113
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 71.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B2S27 16MM KW SS

COMPARE

40B2S27 16MM KW SS

Description
40B2S27 16MM KW SS RC SPROCKET ; 1/2IN PITCH 27TEETH

MARTIN SPROCKET & GR

Part # 40B2S27 16MM KW SS

BDI # 21841784

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.307
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.578
Other Features: With Set Screw
Pitch Diameter - Millimeter: 109.4
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B17 X 16MM 5MM KW 2SS

COMPARE

H06B17 X 16MM 5MM KW 2SS

Description
H06B17 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B17 X 16MM 5MM KW 2SS

BDI # 21525000

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.041
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.231
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY