60B47 6.751/6.752 W/KW 2/SS
Description
60B47 6.751/6.752 W/KW 2/SS SPROCKET ; 47 TEETH 11.65" OUTSIDE DIA
Part # 60B47 6.751/6.752 W/KW 2/SS
BDI # 21552521
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore