H40B16X22MM 6MMX2.8MM KW 2SS
Description
40B16X22MM 6MMX2.8MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H40B16X22MM 6MMX2.8MM KW 2SS
BDI # 25166011
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
08B22 22MM 6MM KWY
Description
08B22 22MM 6MM KWY RLR CHAIN SPROCKET ; 22 TEETH 73MM HUB DIA
Part # 08B22 22MM 6MM KWY
BDI # 21551810
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
41B11 22MM 6MM KW 1/4-20SSMTO
Description
41B11 22MM 6MM KW 1/4-20SSMTO SPROCKET ; 11 TEETH 2" OUTSIDE DIA
Part # 41B11 22MM 6MM KW 1/4-20SSMTO
BDI # 21551995
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
10B13 22MM 6X2.8 KW SS
Description
10B13 22MM 6X2.8 KW SS RLR CHAIN SPRKT ; 22MM BORE DIA 13 TEETH 5/8" PITCH
Part # 10B13 22MM 6X2.8 KW SS
BDI # 21569473
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Finished Bore
H35B26 X 22MM 6MMX3MM KW 2SS
Description
H35B26 X 22MM 6MMX3MM KW 2SS SPROCKET ; 35CHAIN 26T
Part # H35B26 X 22MM 6MMX3MM KW 2SS
BDI # 24864235
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore