RS60-1B20TQ-H028A-W00D0M00 DRAWING5
Description
TSUBAKI RS60-1B20TQ-H028A-W00D0M00 DRAWING5
Part # RS60-1B20TQ-H028A-W00D0M00 DRAWING5
BDI # 24665007
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H50B21X28MM 8X3.3MM KW 2SS
Description
H50B21X28MM 8X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT
Part # H50B21X28MM 8X3.3MM KW 2SS
BDI # 24218853
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
40B24X28MM 8X3.3MM KW 2SS
Description
40B24X28MM 8X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEG
Part # 40B24X28MM 8X3.3MM KW 2SS
BDI # 24541671
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
H60B20 X 28MM 8X3.3MM KW 2SS
Description
H60B20 X 28MM 8X3.3MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEGREES W/HT
Part # H60B20 X 28MM 8X3.3MM KW 2SS
BDI # 24219786
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore