D08B24 BORED 30MM KW SS
Description
D08B24 BORED 30MM KWSS ; POR SPROCKET
Part # D08B24 BORED 30MM KWSS
BDI # 26306981
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40B20 30MM BORE 8MM KEYWAY
Description
40B20 30MM BORE 8MM KEYWAY SPROCKET ; 30MM BORE DIA 20 TEETH 1/2" PITCH
Part # 40B20 30MM BORE 8MM KEYWAY
BDI # 21569614
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
T35B24HF 30MM
Description
T35B24HF 30MM SPROCKET ; 3/8" PITCH 30MM BORE 24-TEETH
Part # T35B24HF 30MM
BDI # 21542376
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
12BS14 30MM BORE KW
Description
12BS14 30MM BORE KW RLR CHAIN SPROCKET ; 14 TEETH 85.61" OUTSIDE DIA
Part # 12BS14 30MM BORE KW
BDI # 21552446
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore
RS35-1B30TQ-H030N-J08D2M06
Description
TSUBAKI RS35-1B30TQ-H030N-J08D2M06
Part # RS35-1B30TQ-H030N-J08D2M06
BDI # 25169003
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore