60B20SS X 1.249/1.250
Description
60B20SS X 1.249/1.250 CHAIN SPROCKET ; STAINLESS 60B CHAIN 20T
Part # 60B20SS X 1.249/1.250
BDI # 22968684
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60B18 1.249/1.250 5/16KW
Description
60B18 1.249/1.250 5/16KW SPROCKET ; 1.249IN BORE 18 TEETH STEEL
Part # 60B18 1.249/1.250 5/16KW
BDI # 21536381
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore