D50A17SS 1.374 MTO
Description
D50A17SS 1.374 MTO RLR CHAIN SPROCKET ; 17 TEETH 3.72" OUTSIDE DIA
Part # D50A17SS 1.374 MTO
BDI # 21552215
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore