H80B13 X 40MM 53X35MM COUNTERBORE
Description
H80B13 X 40MM 53X35MM COUNTERBORE ; CHAIN SPROCKET 4.657" OD X 1-9/16" LTB
Part # H80B13 X 40MM 53X35MM COUNTERBORE
BDI # 21462942
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D40B18HX40MM PER DWG RS402B18TH20Z
Description
D40B18HX40MM PER DWG RS402B18TH20Z ; SPROCKET W/HT
Part # D40B18HX40MM PER DWG RS402B18TH20Z
BDI # 24095096
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
12B40 X 40MM KW 2SS
Description
12B40 X 40MM KW 2SS CHN SPROCKET ; 12CHAIN 40T
Part # 12B40 X 40MM KW 2SS
BDI # 23667382
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Finished Bore
80B18 X 40MM 12MMX3.3MM KW
Description
80B18 X 40MM 12MMX3.3MM KW SPROCKET ; 80 ANSI 18 TEETH 40MM BORE
Part # 80B18 X 40MM 12MMX3.3MM KW
BDI # 23387166
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
08A30 40MM BORE
Description
08A30 40MM BORE RLR CHAIN SPROCKET ; 30 TEETH
Part # 08A30 40MM BORE
BDI # 21551775
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore