H80B22 X 50MM 14X3.8MM KW 2SS
Description
H80B22 X 50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # H80B22 X 50MM 14X3.8MM KW 2SS
BDI # 22967049
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
DS100A13H 50MM FORD SPEC
Description
DS100A13H 50MM FORD SPEC CHN SPRKT
Part # DS100A13H 50MM FORD SPEC
BDI # 25195707
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
50B20 X 50MM KW SS
Description
50B20 X 50MM KW SS RLR CHAIN SPROCKET ; 50 ANSI 20 TEETH 50MM BORE
Part # 50B20 X 50MM KW SS
BDI # 25203005
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H100B15 X 50MM 14X3.8MM KW 2SS
Description
H100B15 X 50MM 14X3.8MM KW 2SS SPROCKET ; 10SS OVER KW 1SS AT 120 DEG
Part # H100B15 X 50MM 14X3.8MM KW 2SS
BDI # 22580359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
H60B26X50MM 14X3.8MM KW 2SS
Description
H60B26X50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT
Part # H60B26X50MM 14X3.8MM KW 2SS
BDI # 24023363
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore