50B24 1.999/2.000 ALTERED
Description
50B24 1.999/2.000 ALTERED SPROCKET ; 1.999/2.000 BORE TOLERANCE
Part # 50B24 1.999/2.000 ALTERED
BDI # 24317635
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore