100B16 X 2-1/16 1/2X1/4 KW 2SS
Description
100B16 X 2-1/16 1/2X1/4 KW 2SS SPROCKET ; 100 ANSI 16 TEETH 2-1/16" BORE
Part # 100B16 X 2-1/16 1/2X1/4 KW 2SS
BDI # 24903159
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore