50B48H X 55MM KW 2SS MTO
Description
50B48H X 55MM KW 2SS MTO SPROCKET ; 50 ANSI 48 HARDEN TEETH
Part # 50B48H X 55MM KW 2SS MTO
BDI # 23766189
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT
Description
100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT ; RLR CHAIN SRROCKET
Part # 100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT
BDI # 24257807
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
D10A50H X 55 KW 16X6 MTO
Description
MARTIN SPROCKET & GR D10A50H X 55 KW 16X6 MTO
Part # D10A50H X 55 KW 16X6 MTO
BDI # 23952972
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
100B14 55MM CRO NO STD 1/2
Description
MARTIN SPROCKET & GR 100B14 55MM CRO NO STD 1/2
Part # 100B14 55MM CRO NO STD 1/2
BDI # 23288033
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore