60B50H 2.189/2.199 DBL KW 3SS
Description
60B50H 2.189/2.199 DBL KW 3SS SPROCKET
Part # 60B50H 2.189/2.199 DBL KW 3SS
BDI # 24007378
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
H60B50 2.189/2.191 DBL KW 3SS
Description
H60B50 2.189/2.191 DBL KW 3SS SPROCKET ; 60CHAIN 50T
Part # H60B50 2.189/2.191 DBL KW 3SS
BDI # 25189834
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
60B50H X 2.189/2.199 DBL KW
Description
60B50H X 2.189/2.199 DBL KW SPROCKET
Part # 60B50H X 2.189/2.199 DBL KW
BDI # 23676793
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore