80B21 X 2-1/4 KW 2SS
Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T
Part # 80B21 X 2-1/4 KW 2SS
BDI # 24895725
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
80B40 X 2-1/4
Description
80B40 X 2-1/4 RLR CHAIN SPROCKET ; 40T 80CHAIN
Part # 80B40 X 2-1/4
BDI # 22539744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
D140B11 X 2-1/4 1/2 KW/SS
Description
D140B11 X 2-1/4 1/2 KW/SS SPROCKET ; ROLLERCHAIN SPROCKET 1-3/4IN PITCH
Part # D140B11 X 2-1/4 1/2 KW/SS
BDI # 21515979
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore
50BS76 2-1/4 2-1/2 KW/1SS
Description
50BS76 2-1/4 2-1/2 KW/1SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS76 2-1/4 2-1/2 KW/1SS
BDI # 21445322
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Finished Bore
80B32 X 2-1/4
Description
80B32 X 2-1/4 RLR CHAIN SPROCKET ; 2-1/4" BORE 1/2 X 1/4 IN KW 2SS
Part # 80B32 X 2-1/4
BDI # 23676321
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore