HD80B29 X 2-5/16 SPLIT MTO
Description
HD80B29 X 2-5/16 SPLIT MTO CHN SPROCKET
Part # HD80B29 X 2-5/16 SPLIT MTO
BDI # 24664534
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Split Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
2082B30 2-5/16 NO KW
Description
2082B30 2-5/16 NO KW RLR CHAIN SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA
Part # 2082B30 2-5/16 NO KW
BDI # 21552474
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
BDI # 23585152
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
DS80A20H 2-5/16 NO KEY/SS
Description
DS80A20H 2-5/16 NO KEY/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # DS80A20H 2-5/16 NO KEY/SS
BDI # 21516446
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
HD80B17F X 2-5/16
Description
HD80B17 X 2-5/16 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2-5/16IN BORE
Part # HD80B17F X 2-5/16
BDI # 21972943
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore