H100B17X60MM 18X4.4MM KW 2SS
Description
H100B17X60MM 18X4.4MM KW 2SS SPKT ; W/HARDENED TEETH
Part # H100B17X60MM 18X4.4MM KW 2SS
BDI # 23769347
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
100B16X60MM 18X4.4MM KW 2SS
Description
100B16X60MM 18X4.4MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120DEG
Part # 100B16X60MM 18X4.4MM KW 2SS
BDI # 24471959
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
2082B18 X 60MM NKW SS
Description
2082B18 X 60MM NKW SS SPROCKET ; 2" P 18T 60MM BORE NO KW/SS
Part # 2082B18 X 60MM NKW SS
BDI # 24280879
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
HDS80A19F X 60MM 5/8X5/16KW 2SS
Description
HDS80A19F X 60MM 5/8X5/16KW 2SS SPROCKET ; 80 ANSI 19 TEETH 60MM BORE
Part # HDS80A19F X 60MM 5/8X5/16KW 2SS
BDI # 26029189
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
H80B60FX60MM 18X4.4MMKW 2SS
Description
H80B60FX60MM 18X4.4MMKW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H80B60FX60MM 18X4.4MMKW 2SS
BDI # 25815049
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore