H50B60 X 64MM THRU BORE
Description
H50B60 X 64MM THRU BORE SPROCKET
Part # H50B60 X 64MM THRU BORE
BDI # 21594031
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
D40B80X64MM PER DWG RS402B80TH40Z
Description
D40B80X64MM PER DWG RS402B80TH40Z SPRKT ; 64MM ID 100MM HOD 50MM LTB
Part # D40B80X64MM PER DWG RS402B80TH40Z
BDI # 24639581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore