50A17 2-17/32
Description
50A17 2-17/32 RC SPROCKET ; 5/8IN PITCH 17TEETH
Part # 50A17 2-17/32
BDI # 21841796
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore