80C32HX65MM PER DWG CCA011101-3-2
Description
80C32HX65MM PER DWG CCA011101-3-2 SPRKT
Part # 80C32HX65MM PER DWG CCA011101-3-2
BDI # 24680320
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
H80B32X65MM 18X4.4MM KW 2SS
Description
H80B32X65MM 18X4.4MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Part # H80B32X65MM 18X4.4MM KW 2SS
BDI # 23775217
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D80B37Z X 65MM PER DWG 50072209D01
Description
D80B37Z X 65MM PER DWG 50072209D01 SPRKT
Part # D80B37Z X 65MM PER DWG 50072209D01
BDI # 25848477
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
D100B14FH X 65MM 1/2 KW 2SS
Description
D100B14FH 65MM ROLLER CHAIN SPROCKET ; 1/2" BORE 14TH 2SS W/HARDENED TEETH
Part # D100B14FH X 65MM 1/2 KW 2SS
BDI # 21463061
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
80B21 65MM 18X4.4MM KW 2SS
Description
80B21 65MM 18X4.4MM KW 2SS SPROCKET ; 1IN PITCH 65MM BORE 21 TEETH STEEL
Part # 80B21 65MM 18X4.4MM KW 2SS
BDI # 21536636
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore