H100B14 X 2-5/8 KW2SS
Description
H100B14 X 2-5/8 KW2SS SPROCKET
Part # H100B14 X 2-5/8 KW2SS
BDI # 24599038
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H120B15F X 2-5/8
Description
H120B15 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 2-5/8IN BORE
Part # H120B15F X 2-5/8
BDI # 21971660
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
HD100B14F X 2-5/8
Description
HD100B14 X 2-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH 2 STRD 2-5/8IN BORE
Part # HD100B14F X 2-5/8
BDI # 21972486
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
60B30ZI X 2.625IN SPCL REF #8100131538
Description
60B30ZI X 2.625IN SPCL REF #8100131538 ; SPROCKET 2.5615/2.5627" BORE-1/2" HUB
Part # 60B30ZI X 2.625IN SPCL REF #8100131538
BDI # 24680313
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
D100B15H X 2-5/8
Description
D100B15H X 2-5/8 KW 2SS SPROCKET ; DBL ROW TYPE B CHAIN NO 100 TEETH 15 HDN
Part # D100B15H X 2-5/8
BDI # 21919820
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore