H80B35X70MM 18X4.4MM KW 2SS
Description
H80B35X70MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H80B35X70MM 18X4.4MM KW 2SS
BDI # 23667072
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H80B35 X 70MM 20X4.9MM KW 2SS
Description
H80B35 X 70MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H80B35 X 70MM 20X4.9MM KW 2SS
BDI # 26029486
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H100B24 X 70MM 20X4.9MM KW 2SS
Description
H100B24 X 70MM 20X4.9MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEG
Part # H100B24 X 70MM 20X4.9MM KW 2SS
BDI # 22581864
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
80BS29H X 70MM
Description
80BS29H X 70MM CHAIN SPROCKET ; 29T 80CHAIN
Part # 80BS29H X 70MM
BDI # 23135789
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
60B36 2.756/2.759 NKW NO SS
Description
60B36 2.756/2.759 NKW NO SS SPROCKET ; 2.756IN BORE 36 TEETH STEEL
Part # 60B36 2.756/2.759 NKW NO SS
BDI # 21467781
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore