Page 1 of 3

Next

Compare
160B15 3-3/8 7/8X7/16 KW

COMPARE

160B15 3-3/8 7/8X7/16 KW

Description
160B15 3-3/8 7/8X7/16 KW SPROCKET ; 15 TOOTH 3-3/8IN BORE W/KW

MARTIN SPROCKET & GR

Part # 160B15 3-3/8 7/8X7/16 KW

BDI # 21837823

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.62

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B14 3-3/8IN KW/SS 90DEG

COMPARE

120B14 3-3/8IN KW/SS 90DEG

Description
120B14 3-3/8IN KW/SS 90DEG SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH

MARTIN SPROCKET & GR

Part # 120B14 3-3/8IN KW/SS 90DEG

BDI # 21515752

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.741
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.472
Other Features: With Set Screw
Pitch Diameter - Millimeter: 171.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B16 3-3/8 KWY 2SS

COMPARE

D120B16 3-3/8 KWY 2SS

Description
D120B16 3-3/8 KWY 2SS RLR CHAIN SPROCKET ; 16 TEETH 8.44" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D120B16 3-3/8 KWY 2SS

BDI # 21552199

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140BS16H X 3-3/8

COMPARE

D140BS16H X 3-3/8

Description
D140BS16H X 3-3/8 SPROCKET ; 140 ANSI 16 TEETH 3-3/8" BORE

MARTIN SPROCKET & GR

Part # D140BS16H X 3-3/8

BDI # 25182105

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B18 3-3/8

COMPARE

D120B18 3-3/8

Description
MARTIN SPROCKET & GR D120B18 3-3/8

MARTIN SPROCKET & GR

Part # D120B18 3-3/8

BDI # 23286672

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY