Page 1 of 10

Next

Compare
D200B16 X 3-1/2 7/8X7/16 KW MTO

COMPARE

D200B16 X 3-1/2 7/8X7/16 KW MTO

Description
D200B16 X 3-1/2 7/8X7/16 KW MTO SPROCKET

MARTIN SPROCKET & GR

Part # D200B16 X 3-1/2 7/8X7/16 KW MTO

BDI # 25199662

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.815

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.068
Pitch Diameter - Millimeter: 325.501
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H180B17 X 3-1/2 KW 2SS

COMPARE

H180B17 X 3-1/2 KW 2SS

Description
180B17H X 3-1/2 KW 2SS ROLLER CHAIN SPKT ; 17 HARDNED TEEH 3-1/2" BORE KEYWAY

TSUBAKI

Part # H180B17 X 3-1/2 KW 2SS

BDI # 24088063

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 12.245
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.385
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 311.023
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160B15 X 3-1/2 KW 2SS

COMPARE

H160B15 X 3-1/2 KW 2SS

Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE

TSUBAKI

Part # H160B15 X 3-1/2 KW 2SS

BDI # 23237935

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.608
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B19 X 3-1/2 7/8 KW

COMPARE

200B19 X 3-1/2 7/8 KW

Description
200B19 X 3-1/2 7/8 KW RLR CHAIN SPRKT ; 3-1/2" BORE 19T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # 200B19 X 3-1/2 7/8 KW

BDI # 23906673

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.19

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.478
Pitch Diameter - Millimeter: 385.826
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B14F X 3-1/2

COMPARE

H120B14F X 3-1/2

Description
H120B14 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 14 TEETH TYPE B 3-1/2IN BORE

TSUBAKI

Part # H120B14F X 3-1/2

BDI # 21971652

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.472
Pitch Diameter - Millimeter: 171.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY