H120B17F X 3-5/8
Description
H120B17 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH TYPE B 3-5/8IN BORE
Part # H120B17F X 3-5/8
BDI # 21971676
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
160B17 3-5/8 7/8X7/16KW 2SS
Description
160B17 3-5/8 7/8X7/16KW 2SS SPROCKET ; 3-5/8IN BORE 17 TEETH STEEL
Part # 160B17 3-5/8 7/8X7/16KW 2SS
BDI # 21536335
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
HD120B22F X 3-5/8
Description
HD120B22 X 3-5/8 SPROCKET ; 11.33" OD X 4" LTB 2 SET SCREWS
Part # HD120B22F X 3-5/8
BDI # 22522613
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
D140B17 X 3-5/8 FORD SPEC
Description
D140B17 X 3-5/8 FORD SPEC SPROCKET ; 3-5/8" BORE
Part # D140B17 X 3-5/8 FORD SPEC
BDI # 24105949
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
HD100B16F X 3-5/8
Description
HD100B16 X 3-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 16 TEETH 2 STRD 3-5/8IN BORE
Part # HD100B16F X 3-5/8
BDI # 21972510
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore