HD80B36F X 95MM 25X5.4MM KW
Description
HD80B36F X 95MM 25X5.4MM KW SPROCKET ; 80 ANSI 36 TEETH 95MM BORE
Part # HD80B36F X 95MM 25X5.4MM KW
BDI # 25199257
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
78A12 3.74 BORE
Description
78A12 3.74 BORE RLR CHAIN SPROCKET ; 12 TEETH 11.72" OUTSIDE DIA
Part # 78A12 3.74 BORE
BDI # 21552627
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore