H100B28
Description
H100B28 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 28T B-STYLE W/HT
Part # 100B28HT
BDI # 914033
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
H100BTL27
Description
H100BTL27 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTB27
BDI # 24345918
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100B27
Description
H100B27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T B-STYLE W/HT
Part # 100B27HT
BDI # 914032
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
H100Q27
Description
H100Q27 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 27T B-STYLE W/HT
Part # 100Q27
BDI # 918564
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100R28
Description
H100R28 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 28T B-STYLE W/HT
Part # 100R28
BDI # 918575
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.844
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed