HD100Q15
Description
D100Q15H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 15T A-TYPE W/HT
Part # D100Q15
BDI # 918832
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed