D100B28H X 1-1/2 RSB
Description
D100B28 ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D100B28
BDI # 22381154
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
HD100B28F X 2-3/4
Description
HD100B28 X 2-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 28 TEETH 2 STRD 2-3/4IN BORE
Part # HD100B28F X 2-3/4
BDI # 21972630
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
D100B28H X 2-15/16
Description
D100B28H X 2-15/16 SPROCKET ; 11.84" OD X 3-3/8" LTB X 1-1/4" P STEEL
Part # D100B28H X 2-15/16
BDI # 21472687
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
D100B27H X 2-1/4 2SS
Description
D100B27H X 2-1/4 2SS CHAIN SPROCKET ; 100CHAIN 27T
Part # D100B27H X 2-1/4 2SS
BDI # 23778377
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Finished Bore
HD100B28F X 3-1/8
Description
HD100B28 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 28 TEETH 2 STRD 3-1/8IN BORE
Part # HD100B28F X 3-1/8
BDI # 21972632
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore