12A46
Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A46
BDI # 23072540
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
12A47
Description
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A47
BDI # 23072542
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.654
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.893
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Rough Bore