H160B19F X 3-15/16 KW 2SS
Description
H160B19F X 3-15/16 KW 2SS CHAIN SPROCKET ; 13.186" OD X 2-3/4" LTB X 2" P STEEL
Part # H160B19F X 3-15/16 KW 2SS
BDI # 21524968
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
H160B15 X 3-1/2 KW 2SS
Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE
Part # H160B15 X 3-1/2 KW 2SS
BDI # 23237935
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
160B19H X 3-15/16 KW 2SS
Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED
Part # 160B19H X 3-15/16 KW 2SS
BDI # 21917049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
H160B15 X 3-1/2
Description
160B15H X 3-1/2 CHAIN SPROCKET ; 160 ANSI 15 TEETH 3-1/2" BORE
Part # H160B15 X 3-1/2
BDI # 22107296
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
HT160B24 X 6-1/2IN KW 2SS
Description
HT160B24 X 6-1/2IN KW 2SS SPROCKET
Part # HT160B24 X 6-1/2IN KW 2SS
BDI # 25197424
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore