Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
D160B17H
Description
D160B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B17
BDI # 17160045
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Global Part Number GPN:
37186
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore
D160B16H
Description
D160B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B16
BDI # 913513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Global Part Number GPN:
37185
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore