D35B48H
Description
D35B48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D35B48
BDI # 17159980
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
37213
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore