50B56F X 1
Description
50B56F X 1 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS56 1
BDI # 915297
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
50B56F X 1-1/2
Description
50B56F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS56 1 1/2
BDI # 915303
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
50B56F X 1-15/16
Description
50B56F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS56 1 15/16
BDI # 915305
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
50B60H
Description
50B60H ROLLER CHAIN SPROCKET ; RS50-1B60T W/HARDENED TOOTH
Part # 50B60
BDI # 17159574
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore