H60P15
Description
H60P15 ROLLER CHAIN SPROCKET ; 3/4" P 15T HT BORE FOR P BUSHING
Part # 60P15
BDI # 918775
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
H60H15
Description
H60H15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 15T H-BUSH W/HT
Part # 60H15
BDI # 918765
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
H60BTL15
Description
H60BTL15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 15T TAPERLOCK W/HT
Part # 60BTB15H
BDI # 919629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
H60SH15
Description
H60SH15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 15T QD-BUSH W/HT
Part # 60SH15H
BDI # 920284
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
H60B15F X 1-7/16 BRZ BUSH
Description
H60B15 X 1-7/16 BRZ BUSH RLR CHN SPRKT ; 60 CHAIN 15 TEETH TYPE B 1-7/16IN BORE
Part # H60B15F X 1-7/16 BRZ BUSH
BDI # 21972050
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing | With Taper Bronze Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed