H60B14F X 1
Description
H60B14F X 1 ROLLER CHAIN SPROCKET ; 1" BORE 60 CHAIN 14 TEETH 1 ROW
Part # 60BS14HT 1
BDI # 916758
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
39067
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
H60B14F X 1-3/16
Description
H60B14F X 1-3/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 14 TEETH TYPE B 1-3/16" BORE
Part # 60BS14HT 1 3/16
BDI # 916760
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
39071
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
H60B14F X 1-1/8
Description
H60B14F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 14T HT 1-1/8" BORE
Part # 60BS14HT 1 1/8
BDI # 916759
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
39070
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
H60B14F X 1-1/2
Description
H60B14F-1H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT 1-1/2" BORE
Part # 60BS14 1 1/2
BDI # 916764
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
39068
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore