HT80B22
Description
HT80B22 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B22H
BDI # 913646
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572483
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
HT80B21
Description
HT80B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B21H
BDI # 913645
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
572548
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
HT80B15
Description
HT80B15 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B15H
BDI # 913639
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
572392
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
HT80B20
Description
HT80B20 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B20H
BDI # 913644
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
572176
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
HT80B13
Description
HT80B13 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B13H
BDI # 913637
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
572659
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore