HT80B15
Description
HT80B15 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B15H
BDI # 913639
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
572392
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
HT80B15 X 1-1/2 STD 3/8X3/16 KW 2SS
Description
HT80B15 X 1-/2 STD 3/8X3/16 KW 2SS SPRKT ; W/HARDENED TEETH
Part # HT80B15 X 1-1/2 STD 3/8X3/16 KW 2SS
BDI # 24767638
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore